Shop PEERLESS CHAIN
See all product information
Create Account
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ429
Zoro # G5107742
product price:Â
$
148.99
/pr
Free Shipping & Returns
Key Features
Type
Passenger, Pickup/SUV
Fits
225/60-18, 235/50-19, 235/55-19, 235/60-18, 235/65-17, 235/70-16, 245/45-20, 255/45-20
Includes
Tensioner
Trade Size
1/8 in
Cross Member Pattern
Diagonal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ429
- Zoro #
- G5107742
- UPC #
- 044182005903
- Country of Origin
- China
- Item
- Tire Chain
- Type
- Passenger, Pickup/SUV
- Fits
- 225/60-18, 235/50-19, 235/55-19, 235/60-18, 235/65-17, 235/70-16, 245/45-20, 255/45-20
- Includes
- Tensioner
- Cross Member Pattern
- Diagonal
- Material
- Alloy
- Chain Link Style
- Cable
- Standards
- SAE Class S
- Product Type
- Tire Chain
- Compatible Vehicle Type
- Passenger Cars, Pickup Trucks, SUVs
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 225/60-18, 235/50-19, 235/55-19, 235/60-18, 235/65-17, 235/70-16, 245/45-20, 245/60-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair