2Pair Cam Round Twisted Link Snow Tire Chains for 19.5in Rim Di. & 8in Wide Car Tire, 2PK
- Mfr # TC195VSx2
- Zoro # G016494067
product price:Â
$
279.99
/pk of 2, $140.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC195VSx2
- Zoro #
- G016494067
- UPC #
- 840223696037
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
Description
Pack Size: 2 Pack Want to be prepared before the winter season hits hard? Heres Mytee Products Single Round Twist Link Snow Tire Chains w/ Cam Fits 19. 5 in Rim Dia. Tire Set of 2. This snow chain will provide a smoother ride, firm grip, and strong traction on snowy, icy, muddy surfaces. It will prevent tires from cuts, damage, and jarring. The design is ideal for SUVs and passenger vehicles of compatible sizes can also utilize these tire chains. Want to know how this product can save you from accidents and unforeseen situations? Scroll down below:- Durable Construction: We have engineered these chains from steel, following its durability and strength in different environments. It will ensure resistance to wear, maintain the shape of the material, and reduce the likelihood of stretching or deformation over time. It has a breaking strength of up to 13KN. Round Twisted Links: The uniformed twisted links are for better traction on lighter snow, and less icy or snowy surfaces. Its in ladder style for a smoother ride on icy and snowy surfaces. The round shape will minimize jarring when driving. It protects the tire from cuts and damages, ensuring a firm grip on the road. It has 5-link spacing for better traction and improved chain tension. Cam Tensioner: The twist link tire chain features a cam tightening system for easy and secure tensioning. It will enable you to adjust the chain and ensure a snug fit around the tire, keeping it intact and preventing the chain from loosening during movement. You have to do it manually after completing the installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.