Shop MYTEE PRODUCTS
See all product information
Create Account
2Pk Spider Bungee for Semi Truck Tires - 22-1/2in & 24-1/2in Tire Chains Adjuster
- Mfr # SBT-21
- Zoro # G516494178
product price:Â
$
24.99
/pk of 2, $12.50/ea
Key Features
Color
Orange
Material
Rubber with Steel Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-21
- Zoro #
- G516494178
- UPC #
- 840223639584
- Country of Origin
- China
- Color
- Orange
- Material
- Rubber with Steel Hooks
Description
Our Rubber Spider Bungee secures the tire chains on your vehicles during winter. Its a durable and reliable solution that keeps the tire chains tight in place, maximizing the life of the tire chains. The central hub of heavy rubber arms evenly distributes the tension and decreases how hard the chain hits the ground. The metal hooks crimped onto the arm ends at the end of each arm will provide a secure and firm attachment that connects to the cable and links the tire chain. Stop your chains from slipping or coming loose during use with our spider bungee. Bungee Measurements: The heavy-duty spider bungee for semi-tire chains of 21 in overall diameter has six even-sized arms with a length of 9-5/16 in each. We attached the arms to a welded ring with a diameter of 2-3/8 in. These arms are radiating outward from the central hub and you can attach them with hooks attached at the end of each arm. Durable: Weve engineered our tire chain bungee with highly flexible and durable rubber that can stretch and provide needed tension. It can withstand hard conditions encountered during winter driving, including low temperatures -22degrees farenheit, ice, snow, and road salts. It has a long service life and resistance to wear and tear, stretching, flexing, and exposure to environmental elements. Easy Installation: The rubber spider tensioner is a user-friendly design that will quickly attach to truck chains. You have to begin by attaching metal hooks crimped onto the arm ends to the side of the chain and outside of the tire, then continue to do it for all the armsby the sixth arm you might have to stretch a bit. You dont need additional tools or hardware for installation. Compatibility: Our orange tire chain bungee offers compatibility with a wide range of commercial and non-commercial vehicles, including semi-trucks, ATVs, UTVs, Garden tractors, snow blowers, etc. However, the vehicle tire size must range from and in between 22-1/2 in & 24-1/2 in. Additionally, they work with snow, cable, and link tire chains. Protects Tire Chain & Stops Slipping: Our rubber spider tensioner minimizes the wear on the steel tire chains, saving you big bucks and increasing the lifespan of chains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.