Tire Chains, Single and Wide Base, PK2
- Mfr # QG3829
- Zoro # G5193483
product price:Â
$
219.99
/pr
Free Shipping & Returns
Key Features
Type
Single, Wiide Base, V-bar
Fits
275/55-20; 275/60-20; LT275/70-18; LT285/70-17; 295/70-17; 305/70-16; LT275/65-18
Includes
(2) Chains
Chain Link Style
V-Bar
Trade Size
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QG3829
- Zoro #
- G5193483
- UPC #
- 044182008799
- Country of Origin
- China
Dimensions
- Trade Size
- 9/32 in
- Compatible Tire Size
- 275/55-20, 275/60-20, 275/70-18, 285/70-17, 295/70-17, 305/70-16
Details
- Item
- Tire Chains
- Type
- Single, Wiide Base, V-bar
- Fits
- 275/55-20; 275/60-20; LT275/70-18; LT285/70-17; 295/70-17; 305/70-16; LT275/65-18
- Includes
- (2) Chains
- Chain Link Style
- V-Bar
- Product Type
- Tire Chain
- Compatible Vehicle Type
- Light Duty Trucks
- Cross Member Pattern
- Ladder
- Material
- Steel
- Shell Material
- Steel
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 275/55-20, 275/60-20, 275/70-18, 285/70-17, 295/70-17, 305/70-16, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.