Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westchester Single-Handle Bathroom Faucet

  • Mfr # P1523LF

  • Zoro # G508453107


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6 in
Length
6.25 in
Height
7.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1523LF
Zoro #
G508453107
UPC #
34449883078
Country of Origin
China

Dimensions

Width
6 in
Length
6.25 in
Height
7.31 in

Details

Material
Brass
Finish
Chrome

Description

The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handle and the arc of the spout combine design and functionality. Chrome has rapidly become one of the most popular finishes across dcor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.