Zoro Homepage

Xander Single-Handle Lavatory Faucet

  • Mfr # P1519LF-BL

  • Zoro # G101761067


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
6.38 in
Height
5-1/4 in
Finish
Matte Black
Handle Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1519LF-BL
Zoro #
G101761067
UPC #
34449923620
Country of Origin
China

Dimensions

Width
6 in
Length
6.38 in
Height
5-1/4 in

Details

Finish
Matte Black
Handle Type
Blade
Flow Rate
1 GPM
Number of Handles
1
Series
Xander

Description

The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. . Peerless WaterSense labeled faucets and showers use at least 20% less water than the industry standard. You save money without compromising performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.