Zoro Homepage

Xander Tub Only Multichoice

  • Mfr # PTT14119-BN

  • Zoro # G108590103


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Includes
Single Handle Lever
Length
8.63 in
Width (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14119-BN
Zoro #
G108590103
UPC #
34449871280
Country of Origin
United States

Dimensions

Length
8.63 in
Width (In.)
6.25 in
Height (In.)
3.25 in

Details

Finish
Brushed Nickel
Material
Brass
Includes
Single Handle Lever

Description

Weve made it faster, easier, and less expensive to upgrade your style, finish, and functionality in the future. Install the shower valve now and if you want to change your shower in the future, you wont need to bother re-installing another valve. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. For a look that's easily paired anywhere, the warm, muted shine of Brushed Nickel can't be beat. With a subtle touch, Brushed Nickel brings harmony to your bath and pairs with any dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.