Zoro Homepage

Xander Tub Shower Multichoice

  • Mfr # PTT14419-BN

  • Zoro # G608463389


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.25 in
Length
8.63 in
Height
5.5 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14419-BN
Zoro #
G608463389
UPC #
34449871242
Country of Origin
United States

Dimensions

Width
6.25 in
Length
8.63 in
Height
5.5 in

Details

Material
Brass
Finish
Brushed Nickel

Description

Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.