Peet Dryer
Boot Dryer Extensions, 12"
Mfr # H2-6B
Zoro # G4545572
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Long Boots, Order 2 Sets to Use with Waders
- Length 12 in
- Width 2 1/2 in
- Color Black
- Tube Length 12 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English, Spanish (6VKP6)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- PEET DRYER Electric Boot and Shoe Dryer, 8" Tube (M04P)
- PEET DRYER Shoe and Boot Dryer, Universal (M2107F)
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole (GB00430 M XL)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Blk, PR1 (30007)
- YAKTRAX Yt Diamond Grip Xlarge (08533)
- Peet Dryer Footwear Accessories