Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rolr, Rigd, Blck Polyprpyl, 126 lb., Brk

  • Mfr # P1R-PB020G-SG-SB

  • Zoro # G0235040


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Pinch Type
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1R-PB020G-SG-SB
Zoro #
G0235040
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
2-1/8 in
Stem Dia.
5/16 in
Overall Height
2-9/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Pinch Type
Caster Mounting Type
Grip Neck Stem
Wheel Bearing Type
Plain
Wheel Hardness Rating
60-70 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Caster Brake Included
Yes
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Caster Stem Type
Grip Neck Stem Stem
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Extended Lead
No
Includes Thread Guards
No
Load Rating Range
Light Duty
ESD Conductive
No
Load Capacity
126 lb
Series
P1 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Bed Rolr,Rigd,Blck Polyprpyl,126 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.