Bumpr, Gray Corner Larg, 4.03" x 4.03"
Mfr # P-JPB90009G
Zoro # G0252994
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Caster Product Group
Accessories
Caster Frame Material
Rubber
Extended Lead
No
Series
Caster Bumpers
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-JPB90009G
Zoro #
G0252994
UPC #
-
Country of Origin
China
Details
Item
Accessories
Caster Product Group
Accessories
Caster Frame Material
Rubber
Extended Lead
No
Series
Caster Bumpers
ESD Conductive
No
System of Measurement
Inch
Description
Bumpr,Gray Corner Larg,4.03 In. x 4.03 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.