Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumpr, Rolling, Gray, 5", Fits 1/2" Stem

  • Mfr # P-JPB80009

  • Zoro # G0253100


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Caster Product Group
Accessories
Caster Frame Material
Nylon
Extended Lead
No
ESD Conductive
No
Series
Caster Bumpers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-JPB80009
Zoro #
G0253100
UPC #
-
Country of Origin
China

Details

Item
Accessories
Caster Product Group
Accessories
Caster Frame Material
Nylon
Extended Lead
No
ESD Conductive
No
Series
Caster Bumpers
System of Measurement
Inch

Description

Bumpr,Rolling,Gray,5 In.,Fits 1/2 In. Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.