Zoro Homepage

Caster, Swivel Plate, Gray TPR, 175 lb., Bk

  • Mfr # P13S-RP033G-P-TB

  • Zoro # G0247589


product price: $21.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Dia.
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13S-RP033G-P-TB
Zoro #
G0247589
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/2 in
Mounting Plate Size
3-5/16 in x 4-1/8 in
Mounting Plate Thickness
0.157 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/4 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/16 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/16 in
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Tread Color
Gray
Caster Brake Included
Yes
Tread
Standard
Frame Finish
Zinc Plated
Includes
Total-Lock Brake
Extended Lead
No
Series
P13 Series
ESD Conductive
No
Load Capacity
175 lb
Load Rating Range
Light-Medium Duty
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Caster,Swivel Plate,Gray TPR,175 lb.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.