Zoro Homepage

Caster, Swivel Plate, TPR Rubber, 125 lb.

  • Mfr # P6S-RP030K-P

  • Zoro # G0237603


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-RP030K-P
Zoro #
G0237603
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Plate Size
2-3/8 in x 2-3/8 in
Mounting Plate Thickness
0.10 in
Mounting Bolt Dia.
1/4 in
Overall Height
4-1/8 in
Swivel Radius
2-7/8 in

Description

Caster,Swivel Plate,TPR Rubber,125 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.