Shop PEGASUS

Caster, Swivel Plate, TPR Rubber, 155 lb.

  • Mfr # P6S-RP040K-P
  • Zoro # G0237579

product price: 
$
11.99
/ea

Key Features

Number of Wheels
1
Inside Bolt Hole Spacing
1-1/2 in x 1-1/2 in
Overall Height
4-15/16 in
Caster Brake Included
No
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P6S-RP040K-P
Zoro #
G0237579
UPC #
-
Country of Origin
China
Item
Caster,Swivel Plate,TPR Rubber,155 lb.
Number of Wheels
1
Inside Bolt Hole Spacing
1-1/2 in x 1-1/2 in
Caster Brake Included
No
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
1-7/8 in x 1-7/8 in
Caster Sub-Type
Swivel
Non-Marking
Yes
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
System of Measurement
Inch
Core Color
Gray
Application
Retail, Industrial, Commercial
Caster Brake Type
No Brake Included
Tread Color
Gray
Tread
Standard
Extended Lead
No
Caster Frame Material
Steel
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Wheel Core Material
Polypropylene
Load Capacity
155 lb
Series
P6 Series
Load Rating Range
Light Duty
Includes Thread Guards
Yes
Wheel/Tread Material
Thermoplastic Rubber
Wheel Hardness Rating
85-95 Shore A
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Overall Height
4-15/16 in
Wheel Width
15/16 in
Wheel Dia.
4 in
Mounting Bolt Dia.
1/4 in
Swivel Radius
2-7/8 in
Mounting Plate Thickness
0.10 in
Mounting Plate Size
2-3/8 in x 2-3/8 in

Description

Caster,Swivel Plate,TPR Rubber,155 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.