Zoro Homepage

Caster, Swivel Stem, Black Rubber, 130 lb.

  • Mfr # P5S-R040G-ST1

  • Zoro # G0237122


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R040G-ST1
Zoro #
G0237122
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1-1/2 in
Caster Thread Size
1/2"-13
Wheel Dia.
4 in
Stem Dia.
1/2 in
Overall Height
4-7/8 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Solid Rubber
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Tread Color
Black
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Tread
Standard
Caster Brake Included
No
Standards
RoHS, ICWM
Core Color
Black
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Mounting Type
Threaded Stem
Caster Product Group
Swivel Caster
System of Measurement
Inch
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
130 lb
Wheel/Tread Hardness
70-85 Shore A
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel Core Material
Hard Rubber
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Series
P5 Series
ESD Conductive
No
Caster Break Type
No Brake Included

Description

Caster,Swivel Stem,Black Rubber,130 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.