Caster, Swivel Stem, Gray TPR, 440 lb., Tl

  • Mfr # P13S-RP033G-SR1-TB

  • Zoro # G0247683


product price: $21.15
/ea

Key Features

Caster Stem Type
Round Stem
Tread Shape
Standard
Wheel Width
1-1/2 in
Application
Retail, Industrial, Commercial
Stem Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13S-RP033G-SR1-TB
Zoro #
G0247683
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/2 in
Stem Length
2-1/8 in
Overall Height
4-5/16 in
Wheel Dia.
3-1/8 in
Stem Dia.
1 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Round Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Mounting Type
Round Stem
Caster Load Rating Range
Light-Medium Duty
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Total-Lock
Caster Temp. Range
-4 Degrees To 140 Degrees F
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Core Color
Gray
Tread Color
Gray
Frame Finish
Zinc Plated
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Tread
Standard
Caster Brake Included
Yes
Includes
Total-Lock Brake
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Load Capacity
175 lb
Series
P13 Series
Caster Break Type
Total Lock
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A
Wheel Core Material
Polypropylene

Description

Caster,Swivel Stem,Gray TPR,440 lb.,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.