Caster, Swivel Stem, TPR Ruber, 125 lb., TL

  • Mfr # P6S-RP030K-SG1-TB

  • Zoro # G0237874


product price: $10.15
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
7/8 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-RP030K-SG1-TB
Zoro #
G0237874
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Stem Length
1-7/16 in
Overall Height
4 in
Wheel Dia.
3 in
Stem Dia.
7/16 in
Swivel Radius
2-7/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Thermoplastic Rubber
Core Color
Gray
Standards
RoHS, ICWM
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
Caster Mounting Type
Grip Ring Stem
Caster Product Group
Swivel Caster With Total-Lock
Includes
Total-Lock
Caster Load Rating Range
Light Duty
Tread
Standard
Frame Finish
Zinc Plated
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Tread Color
Gray
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
125 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Series
P6 Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Caster Break Type
Total Lock

Description

Caster,Swivel Stem,TPR Ruber,125 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.