Caster, Swivel Stem, TPR Ruber, 175 lb., TL

  • Mfr # P6S-RP050K-SG1-TB

  • Zoro # G0237761


product price: $14.79
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
15/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6S-RP050K-SG1-TB
Zoro #
G0237761
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
15/16 in
Stem Length
1-7/16 in
Stem Dia.
7/16 in
Wheel Dia.
5 in
Overall Height
5-15/16 in
Swivel Radius
3-7/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Mounting Type
Grip Ring Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Caster Product Group
Swivel Caster With Total-Lock
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Sub-Type
Swivel
Tread Color
Gray
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Core Color
Gray
Includes
Total-Lock
Standards
RoHS, ICWM
Tread
Standard
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
175 lb
Caster Break Type
Total Lock
Wheel Core Material
Polypropylene
Series
P6 Series
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
Yes
ESD Conductive
No

Description

Caster,Swivel Stem,TPR Ruber,175 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.