Castr, Swivl Plate, Black Rubr, 130 lb., Brk

  • Mfr # P5S-R040G-12-SB

  • Zoro # G0236973


product price:  $8.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Pinch Type
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R040G-12-SB
Zoro #
G0236973
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
13/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-7/8 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Pinch Type
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Tread
Standard
Frame Finish
Zinc Plated
Includes
Pinch Type Brake
Caster Brake Included
Yes
Tread Color
Black
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Hard Rubber
Includes Thread Guards
No
ESD Conductive
No
Load Rating Range
Light Duty
Load Capacity
130 lb
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P5 Series
Operating Temperature Range
-20 Degrees To 125 Degrees F

Description

Castr,Swivl Plate,Black Rubr,130 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.