Shop PEGASUS

Cstr, Twn Whl Plym Plt Svl, Urhn, 165 lb, Tl

  • Mfr # P18S-UP75K-P-TB
  • Zoro # G0249591

product price: 
$
16.59
/ea

Key Features

Tread Color
Black
Caster Brake Included
Yes
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P18S-UP75K-P-TB
Zoro #
G0249591
UPC #
-
Country of Origin
China

Dimensions

Overall Height
97 mm
Mounting Bolt Dia.
M7
Wheel Width
60 mm
Wheel Dia.
75 mm
Swivel Radius
59.5 mm
Mounting Plate Thickness
0.010 in
Mounting Plate Size
61 mm x 76 mm

Details

Item
Cstr,Twn Whl Plym Plt Svl,Urhn,165 lb,Tl
Tread Color
Black
Caster Brake Included
Yes
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Sub-Type
Swivel
Includes
Total-Lock
Core Color
White
Standards
RoHS, ICWM
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
60 mm x 45 mm
Frame Finish
Natural Light Gray
Number of Wheels
2
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
System of Measurement
Inch
Inside Bolt Hole Spacing
50 mm x 40 mm
Extended Lead
No
Caster Frame Material
Nylon
Swivel Raceway Type
Precision Ball
ESD Conductive
No
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Load Capacity
165 lb
Load Rating Range
Light Duty
Series
P18 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Number of Mounting Holes
4
Wheel Hardness Rating
50-60 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Twn Whl Plym Plt Svl,Urhn,165 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.