Zoro Homepage

Castr, Swivl Plate, Elastic Rubber, 175 lb.

  • Mfr # P8S-EP032R-P

  • Zoro # G0238050


product price: $17.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon With Rubber Shock And Sound Absorbing Layer
Caster Brake Type
No Brake Included
Wheel Dia.
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8S-EP032R-P
Zoro #
G0238050
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3-1/4 in
Wheel Width
1-3/8 in
Mounting Plate Size
3-1/8 in x 3-7/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-7/16 in
Swivel Radius
3-3/16 in

Description

Castr,Swivl Plate,Elastic Rubber,175 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.