Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Plate, Rubber On Iron, 350 lb.

  • Mfr # P21S-RY040R-14

  • Zoro # G0250370


product price: $20.35
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-RY040R-14
Zoro #
G0250370
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8 in
Swivel Radius
3-3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
65-70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Tread
Standard
Replacement Wheel
Mfr. No. P-RY-040x020/050R
Frame Finish
Zinc Plated
Caster Brake Included
No
Tread Color
Black
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Extended Lead
No
Load Capacity
400 lb
Accessories
Optional: P-DL21-14 (Directional Lock)
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
Series
P21 Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Cast Iron
Operating Temperature Range
-40 Degrees To 180 Degrees F

Description

Castr,Swivl Plate,Rubber On Iron,350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.