Zoro Homepage

Castr, Swivl Plte, Blk Polypropyln, 90 lb.

  • Mfr # P5S-PB020G-P

  • Zoro # G0236230


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake Included
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-PB020G-P
Zoro #
G0236230
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
13/16 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
1/4 in
Overall Height
2-5/8 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
60-70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in x 2-1/8 in
Inside Bolt Hole Spacing
31/32 in x 2-1/8 in
Frame Finish
Zinc Plated
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Standards
RoHS, ICWM
Caster Brake Included
No
Extended Lead
No
Load Capacity
90 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Series
P5 Series
Includes Thread Guards
No
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Castr,Swivl Plte,Blk Polypropyln,90 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.