Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Black Rubr, 120 lb., Brk

  • Mfr # P5S-R030G-ST3-SB

  • Zoro # G0237165


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R030G-ST3-SB
Zoro #
G0237165
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Overall Height
3-1/2 in
Caster Thread Size
3/8"-16
Stem Dia.
3/8 in
Wheel Dia.
3 in
Swivel Radius
2-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Black
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Solid Rubber
System of Measurement
Inch
Caster Product Group
Swivel Caster
Tread
Standard
Caster Sub-Type
Swivel
Caster Mounting Type
Threaded Stem
Core Color
Black
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Includes
Pinch Type Brake
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
120 lb
Wheel/Tread Hardness
70-85 Shore A
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Swivel Raceway Type
Double Ball
ESD Conductive
No
Series
P5 Series
Includes Thread Guards
No
Wheel Core Material
Hard Rubber
Caster Break Type
Pinch Type

Description

Castr,Swivl Stem,Black Rubr,120 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.