Zoro Homepage

Castr, Swivl Stem, Blk Polypropyln, 75 lb.

  • Mfr # P5S-PB016G-ST4

  • Zoro # G0236404


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-PB016G-ST4
Zoro #
G0236404
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
11/16 in
Stem Length
1-1/2 in
Stem Dia.
3/8 in
Wheel Dia.
1-5/8 in
Overall Height
2-5/16 in
Caster Thread Size
3/8"-16
Swivel Radius
1-9/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Product Group
Swivel Caster
System of Measurement
Inch
Caster Sub-Type
Swivel
Tread
Standard
Frame Finish
Zinc Plated
Caster Mounting Type
Threaded Stem
Tread Color
Black
Standards
RoHS, ICWM
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Wheel/Tread Material
Polypropylene
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Core Color
Black
Caster Wheel Bearings
Plain
Caster Brake Included
No
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
75 lb
Series
P5 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
60-70 Shore D
Includes Thread Guards
No
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Castr,Swivl Stem,Blk Polypropyln,75 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.