Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Gray TPR Rubber, 120 lb.

  • Mfr # P5S-RP030G-ST4

  • Zoro # G0236885


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-RP030G-ST4
Zoro #
G0236885
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1-1/2 in
Stem Dia.
3/8 in
Caster Thread Size
3/8"-16
Overall Height
3-1/2 in
Wheel Dia.
3 in
Swivel Radius
2-5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Product Group
Swivel Caster
Tread Color
Gray
Tread
Standard
Caster Raceway
Double Ball
System of Measurement
Inch
Caster Mounting Type
Threaded Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Core Color
Gray
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
120 lb
ESD Conductive
No
Wheel Core Material
Polypropylene
Series
P5 Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A

Description

Castr,Swivl Stem,Gray TPR Rubber,120 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.