Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Gray TPR Rubber, 95 lb.

  • Mfr # P5S-RP025G-ST5

  • Zoro # G0237095


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-RP025G-ST5
Zoro #
G0237095
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Stem Dia.
5/16 in
Overall Height
3-1/8 in
Wheel Dia.
2-1/2 in
Caster Thread Size
5/16"-18
Swivel Radius
2-3/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Caster Mounting Type
Threaded Stem
Tread
Standard
Caster Brake Included
No
Tread Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Product Group
Swivel Caster
Caster Temp. Range
-4 Degrees To 140 Degrees F
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Standards
RoHS, ICWM
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
95 lb
Series
P5 Series
Caster Break Type
No Brake Included
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A

Description

Castr,Swivl Stem,Gray TPR Rubber,95 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.