Shop PEGASUS

Cstr, Swivl Stem, Gray Surelastic, 325 lb.

  • Mfr # P12S-PRP060K-SG6
  • Zoro # G0243815

product price: 
$
23.29
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PRP060K-SG6
Zoro #
G0243815
UPC #
-
Country of Origin
China
Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-060x013/038K
Frame Finish
Zinc Plated
Tread
Standard
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Includes
Thread Guards
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Core Color
Gray
Caster Mounting Type
Grip Ring Stem
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Tread Color
Gray
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Series
P12 Series
Includes Thread Guards
Yes
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
ESD Conductive
No
Caster Break Type
No Brake Included

Description

Cstr,Swivl Stem,Gray Surelastic,325 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.