Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Gray Urethan, 175 lb., Tl

  • Mfr # P12S-UP030D-ST1-TB

  • Zoro # G0238629


product price: $9.25
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP030D-ST1-TB
Zoro #
G0238629
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
4-1/8 in
Wheel Dia.
3 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Bearings
Plain
Caster Brake Included
Yes
Core Color
Gray
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Includes
Total-Lock Brake
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster With Total-Lock
Caster Mounting Type
Threaded Stem
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-UP-030x013/038G
Caster Load Rating Range
Light Duty
Tread
Standard
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
300 lb
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Caster Break Type
Total Lock
ESD Conductive
No
Series
P12 Series
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
50-60 Shore D

Description

Castr,Swivl Stem,Gray Urethan,175 lb.,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.