Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Twin Wheel Nylon, 75 lb.

  • Mfr # P3S-UN50G-SG

  • Zoro # G0235801


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
50 mm
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-UN50G-SG
Zoro #
G0235801
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
50 mm
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Overall Height
65 mm
Wheel Dia.
50 mm
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Core Color
Black
Caster Raceway
Plain Bore
Frame Finish
Natural Black
Caster Brake Included
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Polyurethane
Tread
Standard
Standards
RoHS, ICWM
Tread Color
Black
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
System of Measurement
Inch
Caster Mounting Type
Grip Neck Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
75 lb
Swivel Raceway Type
Plain Bore
Series
P3 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel/Tread Hardness
92 Shore A
Includes Thread Guards
No
Wheel Core Material
Nylon
Caster Break Type
No Brake Included

Description

Castr,Swivl Stem,Twin Wheel Nylon,75 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.