Castr, Swivl Stem, Wht Nylon, 44 lb., Brke

  • Mfr # P1SX-N020G-ST3-WB

  • Zoro # G0235144


product price:  $16.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1SX-N020G-ST3-WB
Zoro #
G0235144
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
1 in
Caster Thread Size
3/8"-16
Stem Dia.
3/8 in
Wheel Dia.
2 in
Overall Height
2-5/8 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Number of Wheels
1
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Tread
Standard
Caster Product Group
Swivel Caster With Brake
Caster Wheel Bearings
Plain
Core Color
White
Standards
RoHS, ICWM
Frame Finish
Stainless Steel
Caster Raceway
Double Ball
Includes
Trailing End Brake
Caster Load Rating Range
Light Duty
System of Measurement
Inch
Tread Color
White
Caster Temp. Range
-20 Degrees To 250 Degrees F
Caster Wheel/Tread Material
Nylon
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
44 lb
Caster Break Type
Trailing End Top Lock
Series
P1X Series
Wheel Core Material
Nylon
Wheel/Tread Hardness
70-80 Shore D
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Castr,Swivl Stem,Wht Nylon,44 lb.,Brke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.