Castr, Swvl Plt, Blk Plyprpyln, 95 lb., Brk

  • Mfr # P5S-PB025G-P-SB

  • Zoro # G0236264


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Pinch Type
Wheel Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-PB025G-P-SB
Zoro #
G0236264
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2-1/2 in
Wheel Width
13/16 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
1/4 in
Overall Height
3-1/8 in
Swivel Radius
2-3/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Pinch Type
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
60-70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in x 2-1/8 in
Inside Bolt Hole Spacing
31/32 in x 2-1/8 in
Includes
Pinch Type Brake
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Included
Yes
Tread Color
Black
Frame Finish
Zinc Plated
Tread
Standard
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P5 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Load Capacity
95 lb
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Castr,Swvl Plt,Blk Plyprpyln,95 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.