Cstr, Air Cargo, Swivel Plate, Nyln, 440 lb.

  • Mfr # P19S-N58K-P-001

  • Zoro # G0249689


product price: $34.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19S-N58K-P-001
Zoro #
G0249689
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
58 mm
Wheel Width
35 mm
Mounting Plate Size
3-3/32 in x 4-1/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
54 mm
Overall Height
3-3/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Extended Lead
No
Caster Brake Included
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Tread Color
White
Tread
Standard
Application
Aerospace, Air Cargo Decking, Material Handling, Conveyors, Logistics
Load Capacity
440 lb
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Series
P19 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light-Medium Duty
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Air Cargo,Swivel Plate,Nyln,440 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.