Zoro Homepage

Cstr, Ball Stem Swivl, Black Poly, 75 lb.

  • Mfr # P4S-PB016G-SG-BF

  • Zoro # G0235765


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
1-5/8 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4S-PB016G-SG-BF
Zoro #
G0235765
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-5/8 in
Stem Length
1-1/2 in
Wheel Dia.
1-5/8 in
Stem Dia.
5/16 in
Overall Height
2-5/16 in
Caster Plate Size
1-3/16 in x 2 in
Swivel Radius
1-3/4 in

Description

Cstr,Ball Stem Swivl,Black Poly,75 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.