Cstr, Bus Machin, Swvl Plt, Urthn, 660 lb, Bk

  • Mfr # P10S-UA030K-P-WB

  • Zoro # G0238470


product price:  $38.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Top Lock Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P10S-UA030K-P-WB
Zoro #
G0238470
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-9/16 in
Mounting Plate Size
3-1/4 in x 3-1/4 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-15/16 in
Swivel Radius
2-7/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Top Lock Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Inside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Includes
Trailing End Contact Brake
Tread Color
Yellow
Standards
RoHS, ICWM
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Frame Finish
Black Powder Coated
Extended Lead
No
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P10 Series
Wheel Core Material
Aluminum
Load Capacity
660 lb
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
Includes Thread Guards
No
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Bus Machin,Swvl Plt,Urthn,660 lb,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.