Shop PEGASUS

Cstr, Bus Machine, Rigid Plat, Poly, 550 lb.

  • Mfr # P10R-PB030K-P
  • Zoro # G0238452

product price: 
$
14.79
/ea

Key Features

Caster Brake Included
No
Load Capacity
550 lb
Tread
Standard
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P10R-PB030K-P
Zoro #
G0238452
UPC #
-
Country of Origin
China
Item
Cstr,Bus Machine,Rigid Plat,Poly,550 lb.
Caster Brake Included
No
Load Capacity
550 lb
Tread
Standard
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Tread Color
Black
Number of Wheels
1
Inside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Non-Marking
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Mounting Type
Plate
Standards
RoHS, ICWM
Extended Lead
No
Core Color
Black
Caster Sub-Type
Rigid
Outside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Frame Finish
Black Powder Coated
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P10 Series
Includes Thread Guards
No
Tread Shape
Standard
Number of Mounting Holes
4
ESD Conductive
No
Wheel Core Material
Polypropylene
Load Rating Range
Medium Duty
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Polypropylene
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Overall Height
3-15/16 in
Wheel Width
1-9/16 in
Wheel Dia.
3 in
Mounting Plate Size
3-1/4 in x 3-1/4 in
Mounting Plate Thickness
0.138 in

Description

Cstr,Bus Machine,Rigid Plat,Poly,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.