Zoro Homepage

Cstr, Dual Whl Rigd Plat, Blck Nyln, 330 lb

  • Mfr # P9R-NB025G-P

  • Zoro # G0238382


product price: $14.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9R-NB025G-P
Zoro #
G0238382
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2-1/2 in
Wheel Width
2 x 13/16 in
Mounting Plate Size
3 in x 3-5/8 in
Mounting Plate Thickness
0.157 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 2-3/4 in
Frame Finish
Zinc Plated
Caster Brake Included
No
Tread
Standard
Application
Retail, Industrial, Commercial
Extended Lead
No
Load Capacity
330 lb
Standards
RoHS, ICWM
Tread Color
Black
Includes Thread Guards
Yes
Load Rating Range
Medium-Heavy Duty
ESD Conductive
No
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P9 Series
Operating Temperature Range
-40 Degrees To 250 Degrees F

Description

Cstr,Dual Whl Rigd Plat,Blck Nyln,330 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.