Zoro Homepage

Cstr, Kingpinles Rigid, Urethane, 7700 lb.

  • Mfr # P31R-UY160WT-P

  • Zoro # G0252942


product price: $1,702.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P31R-UY160WT-P
Zoro #
G0252942
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Wheel Width
5 in
Mounting Plate Size
300 mm x 400 mm
Mounting Plate Thickness
0.709 in
Mounting Bolt Dia.
1 in
Overall Height
20-3/4 in

Description

Cstr,Kingpinles Rigid,Urethane,7700 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.