Shop PEGASUS

Cstr, Kingpinles Swvl Plt, Urethn, 3000 lb.

  • Mfr # P27S-URA100K-18
  • Zoro # G0252242

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Dia.
1/2 in
Standards
RoHS, ICWM
Wheel Dia.
10 in
Caster Brake Type
No Brake Included
Caster Brake Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P27S-URA100K-18
Zoro #
G0252242
UPC #
-
Country of Origin
China
Item
Cstr,Kingpinles Swvl Plt,Urethn,3000 lb.
Standards
RoHS, ICWM
Caster Brake Type
No Brake Included
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-URA-100x030/075K
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Frame Material
Steel
Frame Finish
Zinc Plated
Non-Marking
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Core Color
Silver
System of Measurement
Inch
Caster Mounting Type
Plate
ESD Conductive
No
Accessories
Optional: P-DL27-16 (Directional Lock)
Load Rating Range
Heavy Duty
Includes Thread Guards
No
Swivel Raceway Type
Kingpinless Single Ball
Tread Shape
Standard
Series
P27 Series
Wheel Core Material
Aluminum
Tread
Standard
Number of Mounting Holes
4
Tread Color
Red
Load Capacity
3000 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Mounting Bolt Dia.
1/2 in
Wheel Dia.
10 in
Overall Height
12-1/2 in
Swivel Radius
8-3/8 in
Wheel Width
3 in
Mounting Plate Thickness
0.315 in
Mounting Plate Size
4-1/2 in x 6-1/4 in

Description

Cstr,Kingpinles Swvl Plt,Urethn,3000 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.