Cstr, Kingpinles Swvl Plt, Urethn, 3550 lb.

  • Mfr # P27S-URA120K-18

  • Zoro # G0252251


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-URA120K-18
Zoro #
G0252251
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
10-5/16 in
Overall Height
15-1/2 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. P-URA-120x030/075K
Standards
RoHS, ICWM
Caster Brake Included
No
Frame Finish
Zinc Plated
Extended Lead
No
Load Capacity
3500 lb
Wheel Core Material
Aluminum
Series
P27 Series
ESD Conductive
No
Tread
Standard
Includes Thread Guards
No
Tread Color
Red
Load Rating Range
Heavy Duty
Accessories
Optional: P-DL27-16 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Kingpinless Single Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Kingpinles Swvl Plt,Urethn,3550 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.