Zoro Homepage

Cstr, Kingpinless Rigd Plte, Nyln, 7200 lb.

  • Mfr # P27R-NMB060K-20

  • Zoro # G0252014


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-NMB060K-20
Zoro #
G0252014
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6-1/4 in x 7-1/2 in
Mounting Plate Thickness
0.531 in
Mounting Bolt Dia.
1/2 in
Overall Height
8-1/2 in

Description

Cstr,Kingpinless Rigd Plte,Nyln,7200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.