Shop PEGASUS

Cstr, Kingpinls Rigd Plt, Urethan, 1760 lb.

  • Mfr # P25R-UY080K-14
  • Zoro # G0251533

product price: 
$
77.39
/ea

Key Features

Inside Bolt Hole Spacing
3 in x 3 in
Non-Marking
Yes
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Extended Lead
No
Caster Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P25R-UY080K-14
Zoro #
G0251533
UPC #
-
Country of Origin
China
Item
Cstr,Kingpinls Rigd Plt,Urethan,1760 lb.
Inside Bolt Hole Spacing
3 in x 3 in
Non-Marking
Yes
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Extended Lead
No
Caster Frame Material
Steel
Core Color
Gray
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Number of Wheels
1
Caster Brake Type
No Brake Included
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Included
No
Caster Sub-Type
Rigid
Replacement Wheel
Mfr. No. P-UY-080x020/050K
System of Measurement
Inch
Wheel Core Material
Cast Iron
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Number of Mounting Holes
4
Includes Thread Guards
No
Load Rating Range
Medium Duty
Series
P25 Series
ESD Conductive
No
Load Capacity
1500 lb
Caster Mounting Type
Plate
Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in

Description

Cstr,Kingpinls Rigd Plt,Urethan,1760 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.