Cstr, Kngpinls Swvl Plt, Urthn, 1760 lb., Bk

  • Mfr # P25S-UY080K-14-WB

  • Zoro # G0251579


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Strap Type Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P25S-UY080K-14-WB
Zoro #
G0251579
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6-1/4 in
Overall Height
9-1/2 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Strap Type Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Replacement Wheel
Mfr. No. P-UY-080x020/050R
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes
Strap Type Brake
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Extended Lead
No
ESD Conductive
No
Swivel Raceway Type
Kingpinless Single Ball
Accessories
Optional: P-DL25-14 (Directional Lock)
Load Rating Range
Medium Duty
Wheel Core Material
Cast Iron
Tread Color
Yellow
Includes Thread Guards
No
Series
P25 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1500 lb
Tread
Standard
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Kngpinls Swvl Plt,Urthn,1760 lb.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.