Cstr, Rigid Plate, Yellow Urethane, 550 lb.

  • Mfr # P13R-UY050K-14
  • Zoro # G0247622
product price: 
$
38.59
/ea

Key Features

Caster Sub-Type
Rigid
Mounting Bolt Dia.
5/16 in
Standards
RoHS, ICWM
Overall Height
6-1/4 in
Wheel Width
1-7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P13R-UY050K-14
Zoro #
G0247622
UPC #
-
Country of Origin
China
Item
Cstr,Rigid Plate,Yellow Urethane,550 lb.
Caster Sub-Type
Rigid
Standards
RoHS, ICWM
Caster Frame Material
Steel
Number of Wheels
1
Caster Mounting Type
Plate
Non-Marking
Yes
Load Capacity
550 lb
Caster Brake Included
No
Tread Color
Yellow
Extended Lead
No
Caster Brake Type
No Brake Included
Inside Bolt Hole Spacing
3 in x 3 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Core Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
ESD Conductive
No
Includes Thread Guards
No
Number of Mounting Holes
4
Wheel Core Material
Cast Iron
System of Measurement
Inch
Series
P13 Series
Load Rating Range
Light-Medium Duty
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Plain
Wheel Hardness Rating
92 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Overall Height
6-1/4 in
Wheel Width
1-7/16 in
Wheel Dia.
5 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.157 in

Description

Cstr,Rigid Plate,Yellow Urethane,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.