Cstr, Shck Absr Swl Plt, Gry TPR, 190 lb, Bk

  • Mfr # P16S-RP040K-P-WB

  • Zoro # G0249269


product price:  $51.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Strap Type Brake
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P16S-RP040K-P-WB
Zoro #
G0249269
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-3/4 in x 3-3/4 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-7/16 in
Swivel Radius
5-1/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Strap Type Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Includes
Shock Absorbing, Thread Guards, Trailing End Brake
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Tread Color
Gray
Tread
Standard
Standards
RoHS, ICWM
Frame Finish
Chrome Plated
Extended Lead
No
Includes Thread Guards
Yes
ESD Conductive
No
Max. Spring Deflection
19/32 in
Wheel Core Material
Polypropylene
Load Capacity
190 lb
Series
P16 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Operating Temperature Range
-4 Degrees To 140 Degrees F
Maximum Compression Force
66 lb

Description

Cstr,Shck Absr Swl Plt,Gry TPR,190 lb,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.