Cstr, Shp Cart Swvl Ho Kgp, Urethan, 130 lb

  • Mfr # P20S-UP030K-H

  • Zoro # G0249704


product price:  $9.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20S-UP030K-H
Zoro #
G0249704
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Overall Height
3-3/4 in
Swivel Radius
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Tread Color
Blue
Tread
Standard
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
ESD Conductive
No
Wheel Core Material
Polypropylene
Series
P20 Series
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Load Capacity
130 lb
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Shp Cart Swvl Ho Kgp,Urethan,130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.