Cstr, Stainls Ho Kgp Swvl, Gry TPR, 165 lb.

  • Mfr # P14SX-RP030K-H

  • Zoro # G0248015


product price: $24.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP030K-H
Zoro #
G0248015
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-5/16 in
Swivel Radius
2-15/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Tread Color
Gray
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Tread
Standard
Includes
Thread Guards
Extended Lead
No
Includes Thread Guards
Yes
ESD Conductive
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Series
P14X Series
Load Capacity
165 lb
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stainls Ho Kgp Swvl,Gry TPR,165 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.