Zoro Homepage

Cstr, Stainls Plate Rigid, Gray TPR, 165 lb

  • Mfr # P14RX-RP030K-12

  • Zoro # G0247701


product price: $16.89
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14RX-RP030K-12
Zoro #
G0247701
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.10 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-7/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Load Capacity
165 lb
Extended Lead
No
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Brake Included
No
Tread
Standard
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Tread Color
Gray
Includes
Thread Guards
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P14X Series
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
ESD Conductive
No
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stainls Plate Rigid,Gray TPR,165 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.