Shop PEGASUS

Cstr, Stanls Ho Kgp Swvl, Gry Urthn, 165 lb

  • Mfr # P14SX-UP030K-H
  • Zoro # G0248033

product price: 
$
25.15
/ea

Key Features

Tread
Standard
Caster Mounting Type
Hollow Kingpin
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM
Non-Marking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P14SX-UP030K-H
Zoro #
G0248033
UPC #
-
Country of Origin
China
Item
Cstr,Stanls Ho Kgp Swvl,Gry Urthn,165 lb
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM
Non-Marking
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. P-UP-030x013/031K
Tread Color
Gray
Core Color
Gray
System of Measurement
Inch
Number of Wheels
1
Caster Brake Included
No
Caster Sub-Type
Swivel
Frame Finish
Stainless Steel
Includes
Thread Guards
Extended Lead
No
Caster Frame Material
Stainless Steel
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
P14X Series
Load Capacity
165 lb
Wheel Core Material
Polypropylene
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Load Rating Range
Light Duty
Includes Thread Guards
Yes
Wheel Hardness Rating
50-60 Shore D
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Dia.
3 in
Overall Height
4-5/16 in
Mounting Bolt Dia.
1/2 in
Wheel Width
1-1/4 in
Swivel Radius
2-15/16 in

Description

Cstr,Stanls Ho Kgp Swvl,Gry Urthn,165 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.